STAND-UP ZIPPER BAGS 5 PK

Item #: 2149148

Cat #: 55569

UPC: 092644555695

$ 29.98 EA
Company wide:
222 in stock
Documents & Guides
STAND-UP ZIPPER BAGS 5 PK

Overview

STAND-UP ZIPPER BAGS 5 PK

Easily access and organize tools and small parts with the Klein Tools Stand-up Zipper Bags. These gusseted bags have 2520d reinforced bottoms that help reduce sharper tools and parts from wearing through and stand up for easy access. Set includes 5 bags: 14-Inch long (35.56 cm) dark gray bag, 7-Inch long (17.78 cm) royal blue bag, 9-Inch long (22.86 cm) light gray bag, 8.5-Inch long (21.59 cm) orange bag and a 10-Inch long (25.4 cm) yellow bag. Each includes a carabiner to easily attach to tool bags and belts (not for human support).

Also known as: 092644555695, 55569, KLE55569

Features & Benefits

  • Stand-Up Zipper Bags feature reinforced 2520d material on the bottom helps reduce sharper tools and parts from wearing through
  • Gusseted bottom increases capacity and allows zipper bags to stand up for easy access to tools when open
  • Each bag comes with an aluminum carabiner (not for human support) to easily attach zipper bags to tool bags, tool belts, or hang for storage
  • Includes five zipper bags: 14-Inch long dark gray bag, 7-Inch long royal blue pouch, 9-Inch long light gray bag, 8.5-Inch long orange bag, and 10-Inch long yellow bag
  • Durable zippers have 1 1/2-Inch metal pull along with a 2-Inch webbed/string pull to make opening and closing easier with gloves on

Specifications

Material: Polyester
Material: Polyester