Relay Plug-In, 4PDT, 10A, 24VAC

Item #: 2149037

Cat #: RH4B-ULCAC24V

UPC:

Company wide:
0 in stock
Documents & Guides
Relay Plug-In with Indicator and Check, 4PDT, 10 Amp, 24 Volts AC

Overview

Relay Plug-In with Indicator and Check, 4PDT, 10 Amp, 24 Volts AC
Also known as: RH4B-ULCAC24V, IDCRH4BULCAC24V

Specifications

Amps: 10
Volts AC: 24
Type: 4PDT
Amps: 10
Type: 4PDT
Volts AC: 24