Relay Plug-In 3PDT, 10A, 120VAC

Item #: 2149036

Cat #: RH3B-ULCAC120V

UPC:

Company wide:
0 in stock
Documents & Guides
Relay Plug-In with Indicator and Check, 3PDT, 10 Amp, 120 Volts AC

Overview

Relay Plug-In with Indicator and Check, 3PDT, 10 Amp, 120 Volts AC
Also known as: RH3B-ULCAC120V, IDCRH3BULCAC120V

Specifications

Type: 3PDT
Amps: 10
Volts AC: 120
Type: 3PDT
Volts AC: 120
Amps: 10