1/2" to 2" Electric Bender - Bender Only

Item #: 2148932

Cat #: MSB2000

UPC: 032886310362

$ 3307.32 EA
Company wide:
5 in stock
Documents & Guides
1/2" to 2" Electric Bender - Bender Only, Shoe & Roller Assembly Not Included

Overview

1/2" to 2" Electric Bender - Bender Only, Shoe & Roller Assembly Not Included

The MSB2000 is a compact, multi-shoe electric conduit bender. Bends 1/2"-2" EMT, IMC, and Rigid conduit. Easily transported to the jobsite in the back of a pick-up truck. Adjustable squeeze adjustment for clean bends on 1.5" and 2" EMT/IMC conduit. Precise control of bends with industrial-quality NEMA 4X pendant with convenient magnetic mounting. Degree protractor is large and easy to see.

Also known as: 032886310362, MSB2000, SWCMSB2000

Specifications

Size: 2 in, 1/2 in
Size: 2 in, 1/2 in