13BR40-FL-LED-950-D-PS

Item #: 2148923

Cat #: 80289

UPC: 807154802890

$ 9.25 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

13 Watt LED BR40 Flood Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802890, 80289, HCO80289

Specifications

Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Temperature: 5000 (Bright White)
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 90+
Dimmable: Yes