13BR40-FL-LED-940-D-PS

Item #: 2148922

Cat #: 80288

UPC: 807154802883

$ 9.25 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

13 Watt LED BR40 Flood Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802883, 80288, HCO80288

Specifications

Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Temperature: 4000 (Cool White)
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 90+
Dimmable: Yes