13BR40-FL-LED-927-D-PS

Item #: 2148919

Cat #: 80286

UPC: 807154802869

$ 9.25 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

13 Watt LED BR40 Flood Dimming 90+ CRI 2700K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802869, 80286, HCO80286

Specifications

Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 90+
Dimmable: Yes