13BR40-FL-LED-850-D-ES

Item #: 2148918

Cat #: 80285

UPC: 807154802852

$ 8.19 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)

Overview

13 Watt LED BR40 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)
Also known as: 807154802852, 80285, HCO80285

Specifications

Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Temperature: 5000 (Bright White)
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Dimmable: Yes