13BR40-FL-LED-840-D-ES

Item #: 2148917

Cat #: 80284

UPC: 807154802845

$ 8.19 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

13 Watt LED BR40 Flood Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802845, 80284, HCO80284

Specifications

Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Temperature: 4000 (Cool White)
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Dimmable: Yes