13BR40-FL-LED-830-D-ES

Item #: 2148916

Cat #: 80283

UPC: 807154802838

$ 8.19 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 80+ CRI 3000K White Housing (Essential Series)

Overview

13 Watt LED BR40 Flood Dimming 80+ CRI 3000K White Housing (Essential Series)
Also known as: 807154802838, 80283, HCO80283

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Light Technology: LED
Wattage: 13
Color Rendering Index (CRI): 80+
Dimmable: Yes