13BR40-FL-LED-827-D-ES

Item #: 2148915

Cat #: 80282

UPC: 807154802821

$ 8.19 EA
Company wide:
0 in stock
Documents & Guides
13 Watt LED BR40 Flood Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

13 Watt LED BR40 Flood Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802821, 80282, HCO80282

Specifications

Wattage: 13
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes