10BR30-FL-LED-950-D-PS

Item #: 2148914

Cat #: 80281

UPC: 807154802814

$ 6.76 EA
Company wide:
0 in stock
Documents & Guides
9.5 Watt LED BR30 Flood Dimming 90+ CRI 5000K White Housing T20 (Performance Series)

Overview

9.5 Watt LED BR30 Flood Dimming 90+ CRI 5000K White Housing T20 (Performance Series)
Also known as: 807154802814, 80281, HCO80281

Specifications

Color Temperature: 5000 (Bright White)
Shape: BR30 (Blown Reflector)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90+
Dimmable: Yes
Shape: BR30 (Blown Reflector)
Light Technology: LED
Wattage: 9.500