48T8-14-865-DSE-BYP-LED-CG

Item #: 2148904
Cat #: 87209
UPC: 807154872091
$ 6.17 EA
Company wide:
0 in stock
Documents & Guides
48T8-14-865-DSE-BYP-LED-Cg 87209 48 Inch LED T8 14W 6500K Double And Single Ended Type B Line Connect Coated Glass

Overview

48T8-14-865-DSE-BYP-LED-Cg 87209 48 Inch LED T8 14W 6500K Double And Single Ended Type B Line Connect Coated Glass
Also known as: 807154872091, 87209, HCO87209

Specifications

Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Wattage: 14
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)