48T8-14-835-DSE-BYP-LED-CG

Item #: 2148903

Cat #: 87206

UPC: 807154872060

$ 8.35 EA
Company wide:
0 in stock
Documents & Guides
48T8-14-835-DSE-BYP-LED-Cg 87206 48 Inch LED T8 14W 3500K Double And Single Ended Type B Line Connect Coated Glass

Overview

48T8-14-835-DSE-BYP-LED-Cg 87206 48 Inch LED T8 14W 3500K Double And Single Ended Type B Line Connect Coated Glass
Also known as: 807154872060, 87206, HCO87206

Specifications

Shape: T8 (Tubular)
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)
Wattage: 14
Light Technology: LED