48T8HO-15-835-DSE-BYP-LED-CG

Item #: 2148902
Cat #: 87203
UPC: 807154802661
$ 7.80 EA
Company wide:
0 in stock
Documents & Guides
48T8HO-15-835-DSE-BYP-LED-Cg 87203 48 Inch LED T8 High Output 15W 3500K Double Single Ended Type B Line Connect LED Coated Glass

Overview

48T8HO-15-835-DSE-BYP-LED-Cg 87203 48 Inch LED T8 High Output 15W 3500K Double Single Ended Type B Line Connect LED Coated Glass
Also known as: 807154802661, 87203, HCO87203

Specifications

Wattage: 15
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 15
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)