48T8-12-850-HYB-D-LED2

Item #: 2148899

Cat #: 87002

UPC: 807154870028

Company wide:
0 in stock
Documents & Guides
48T8-12-850-HYB-D-LED2 87002 48Inch LED T8 12W 5000K Hybrid Type A/B Duoconnect 4 ProLED Dimming

Overview

48T8-12-850-HYB-D-LED2 87002 48Inch LED T8 12W 5000K Hybrid Type A/B Duoconnect 4 ProLED Dimming
Also known as: 807154870028, 87002, HCO87002

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Light Technology: LED
Type: Hybrid (Type A+B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Type: Hybrid (Type A+B)
Wattage: 12
Light Technology: LED