48T8-12-840-HYB-D-LED2

Item #: 2148898

Cat #: 87001

UPC: 807154870011

Company wide:
0 in stock
Documents & Guides
48T8-12-840-HYB-D-LED2 87001 48 Inch LED T8 12W 4000K Hybrid Type A/B Duoconnect 4 ProLED Dimming

Overview

48T8-12-840-HYB-D-LED2 87001 48 Inch LED T8 12W 4000K Hybrid Type A/B Duoconnect 4 ProLED Dimming
Also known as: 807154870011, 87001, HCO87001

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Light Technology: LED
Type: Hybrid (Type A+B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Type: Hybrid (Type A+B)
Wattage: 12
Light Technology: LED