B11CL5ANT/827/E26/LED2

Item #: 2148896

Cat #: 85157

UPC: 807154851577

$ 9.15 EA
Company wide:
0 in stock
Documents & Guides
B11CL5Ant/827/E26/LED2 85157 B11 120V 5W 2700K E26 Clear ProLED

Overview

B11CL5Ant/827/E26/LED2 85157 B11 120V 5W 2700K E26 Clear ProLED
Also known as: 807154851577, 85157, HCO85157

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 5
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Clear
Wattage: 5
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Light Technology: LED