9ST19-CL-FLED3-927-D

Item #: 2148894

Cat #: 85147

UPC: 807154851478

$ 12.31 EA
Company wide:
0 in stock
Documents & Guides
9 Watt ST19 Clear Filament LED 90 CRI 2700K Dimmable E26 Base T20/T24-Ja82019

Overview

9 Watt ST19 Clear Filament LED 90 CRI 2700K Dimmable E26 Base T20/T24-Ja82019
Also known as: 807154851478, 85147, HCO85147

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 9
Light Technology: LED