ST19CL8ANT/827/LED2

Item #: 2148892

Cat #: 85145

UPC: 807154851454

$ 12.31 EA
Company wide:
0 in stock
Documents & Guides
ST19CL8Ant/827/LED2 85145 ST19 120V 8W 2700K E26 Clear ProLED

Overview

ST19CL8Ant/827/LED2 85145 ST19 120V 8W 2700K E26 Clear ProLED
Also known as: 807154851454, 85145, HCO85145

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Clear
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 8
Light Technology: LED