A19CL8ANT/830/LED2

Item #: 2148889

Cat #: 85142

UPC: 807154851423

Company wide:
0 in stock
Documents & Guides
A19CL8Ant/830/LED2 85142 A19 120V 8W 3000K E26 Clear ProLED

Overview

A19CL8Ant/830/LED2 85142 A19 120V 8W 3000K E26 Clear ProLED
Also known as: 807154851423, 85142, HCO85142

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Color: Clear
Base: Medium Screw (E26)
Wattage: 8
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED