G40CL7ANT/830/LED2

Item #: 2148888

Cat #: 85088

UPC: 807154850884

$ 10.18 EA
Company wide:
0 in stock
Documents & Guides
G40CL7Ant/830/LED2 85088 G40 120V 7.5W 3000K E26 Clear ProLED

Overview

G40CL7Ant/830/LED2 85088 G40 120V 7.5W 3000K E26 Clear ProLED
Also known as: 807154850884, 85088, HCO85088

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: G40 (Globe)
Wattage: 7.500
Light Technology: LED
Color: Clear
Base: Medium Screw (E26)
Wattage: 7.500
Color Temperature: 3000 (Warm White)
Shape: G40 (Globe)
Light Technology: LED