G16.5CL2ANT/830/LED2

Item #: 2148886

Cat #: 85086

UPC: 807154850860

$ 7.06 EA
Company wide:
0 in stock
Documents & Guides
G16.5CL2Ant/830/LED2 85086 G16.5 120V 2.5W 3000K E12 Clear ProLED

Overview

G16.5CL2Ant/830/LED2 85086 G16.5 120V 2.5W 3000K E12 Clear ProLED
Also known as: 807154850860, 85086, HCO85086

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Color Temperature: 3000 (Warm White)
Wattage: 2.500
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 3000 (Warm White)
Light Technology: LED
Shape: G16-1/2 (Globe)
Wattage: 2.500
Base: Candelabra Screw (E12)