T9CL5ANT/830/LED2

Item #: 2148885

Cat #: 85085

UPC: 807154850853

$ 14.01 EA
Company wide:
0 in stock
Documents & Guides
T9CL5Ant/830/LED2 85085 T9 120V 5.5W 3000K E26 Clear ProLED

Overview

T9CL5Ant/830/LED2 85085 T9 120V 5.5W 3000K E26 Clear ProLED
Also known as: 807154850853, 85085, HCO85085

Specifications

Shape: T9 (Tubular)
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5.500
Light Technology: LED
Shape: T9 (Tubular)
Color Temperature: 3000 (Warm White)
Wattage: 5.500
Color: Clear
Base: Medium Screw (E26)
Light Technology: LED