T6CL2ANT/830/LED2

Item #: 2148883

Cat #: 85083

UPC: 807154850839

$ 15.56 EA
Company wide:
0 in stock
Documents & Guides
T6CL2Ant/830/LED2 85083 T6 120V 2.5W 3000K E12 Clear ProLED

Overview

T6CL2Ant/830/LED2 85083 T6 120V 2.5W 3000K E12 Clear ProLED
Also known as: 807154850839, 85083, HCO85083

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Shape: T6 (Tubular)
Wattage: 2.500
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Shape: T6 (Tubular)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 2.500
Base: Candelabra Screw (E12)