CA10FR4ANT/827/LED2

Item #: 2148882

Cat #: 85082

UPC: 807154850822

$ 7.49 EA
Company wide:
37 in stock
Documents & Guides
CA10 3.8W 2700K Dimmable Frosted Filament E12 ProLED

Overview

CA10 3.8W 2700K Dimmable Frosted Filament E12 ProLED
Also known as: 807154850822, 85082, HCO85082

Specifications

Shape: CA10 (Bent Tip)
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 3.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Frosted
Wattage: 3.800
Dimmable: Yes