T10CL4ANT/827/LED2

Item #: 2148881

Cat #: 85074

UPC: 807154850747

$ 12.96 EA
Company wide:
0 in stock
Documents & Guides
T10CL4Ant/827/LED2 85074 T10 120V 4.5W 2700K E26 Clear ProLED

Overview

T10CL4Ant/827/LED2 85074 T10 120V 4.5W 2700K E26 Clear ProLED
Also known as: 807154850747, 85074, HCO85074

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Color: Clear
Shape: T10 (Tubular)
Wattage: 4.500
Base: Medium Screw (E26)
Color Temperature: 2700 (Warm White)
Light Technology: LED