T14CL4ANT/827/LED2

Item #: 2148880

Cat #: 85073

UPC: 807154850730

$ 12.96 EA
Company wide:
0 in stock
Documents & Guides
T14CL4Ant/827/LED2 85073 T14 120V 4.5W 2700K E26 Clear ProLED

Overview

T14CL4Ant/827/LED2 85073 T14 120V 4.5W 2700K E26 Clear ProLED
Also known as: 807154850730, 85073, HCO85073

Specifications

Color: Clear
Shape: T14 (Tubular)
Base: Medium Screw (E26)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Color: Clear
Base: Medium Screw (E26)
Wattage: 4.500
Shape: T14 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED