G25CL7ANT/827/LED2

Item #: 2148879

Cat #: 85072

UPC: 807154850723

$ 8.65 EA
Company wide:
0 in stock
Documents & Guides
G25CL7Ant/827/LED2 85072 G25 120V 7W 2700K E26 Clear ProLED

Overview

G25CL7Ant/827/LED2 85072 G25 120V 7W 2700K E26 Clear ProLED
Also known as: 807154850723, 85072, HCO85072

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 7
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Clear
Wattage: 7
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: G25 (Globe)
Light Technology: LED