G16.5CL4ANT/827/LED2

Item #: 2148878

Cat #: 85071

UPC: 807154850716

$ 7.06 EA
Company wide:
0 in stock
Documents & Guides
G16.5CL4Ant/827/LED2 85071 G16.5 120V 4.5W 2700K E12 Clear ProLED

Overview

G16.5CL4Ant/827/LED2 85071 G16.5 120V 4.5W 2700K E12 Clear ProLED
Also known as: 807154850716, 85071, HCO85071

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: G16-1/2 (Globe)
Wattage: 4.500
Base: Candelabra Screw (E12)