CA10CL5ANT/827/LED2

Item #: 2148877

Cat #: 85067

UPC: 807154850679

Company wide:
0 in stock
Documents & Guides
CA10CL5Ant/827/LED2 85067 CA10 5.5W 2700K Dimmable Clear Filament E12 ProLED

Overview

CA10CL5Ant/827/LED2 85067 CA10 5.5W 2700K Dimmable Clear Filament E12 ProLED
Also known as: 807154850679, 85067, HCO85067

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 5.500
Dimmable: Yes