CA10CL4ANT/827/LED2

Item #: 2148875

Cat #: 85065

UPC: 807154850655

$ 7.49 EA
Company wide:
0 in stock
Documents & Guides
CA10CL4Ant/827/LED2 85065 CA10 3.8W 2700K Dimmable Clear Filament E12 ProLED

Overview

CA10CL4Ant/827/LED2 85065 CA10 3.8W 2700K Dimmable Clear Filament E12 ProLED
Also known as: 807154850655, 85065, HCO85065

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Color Temperature: 2700 (Warm White)
Wattage: 3.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 3.800
Dimmable: Yes