CA10CL2ANT/827/LED2

Item #: 2148874

Cat #: 85061

UPC: 807154850617

$ 6.36 EA
Company wide:
0 in stock
Documents & Guides
CA10CL2Ant/827/LED2 85061 CA10 2.5W 2700K Clear Dimmable Filament E12 ProLED

Overview

CA10CL2Ant/827/LED2 85061 CA10 2.5W 2700K Clear Dimmable Filament E12 ProLED
Also known as: 807154850617, 85061, HCO85061

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 2.500
Dimmable: Yes