B11AMB5ANT/822/LED2

Item #: 2148873

Cat #: 85059

UPC: 807154850594

$ 7.45 EA
Company wide:
0 in stock
Documents & Guides
B11Amb5Ant/822/LED2 85059 B11 120V 5.5W 2200K E12 Amber ProLED

Overview

B11Amb5Ant/822/LED2 85059 B11 120V 5.5W 2200K E12 Amber ProLED
Also known as: 807154850594, 85059, HCO85059

Specifications

Color: Amber
Shape: B11 (Blunt Tip)
Color Temperature: 2200 (Warm White)
Wattage: 5.500
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Amber
Color Temperature: 2200 (Warm White)
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 5.500
Base: Candelabra Screw (E12)