B11CL4ANT/827/E26/LED2

Item #: 2148871

Cat #: 85055

UPC: 807154850556

$ 7.70 EA
Company wide:
0 in stock
Documents & Guides
B11CL4Ant/827/E26/LED2 85055 B11 120V 3.8W 2700K E26 Clear ProLED

Overview

B11CL4Ant/827/E26/LED2 85055 B11 120V 3.8W 2700K E26 Clear ProLED
Also known as: 807154850556, 85055, HCO85055

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Wattage: 3.800
Light Technology: LED
Color: Clear
Shape: B11 (Blunt Tip)
Wattage: 3.800
Base: Medium Screw (E26)
Color Temperature: 2700 (Warm White)
Light Technology: LED