B11CL4/ANT/827/LED2

Item #: 2148870

Cat #: 85054

UPC: 807154850549

$ 7.70 EA
Company wide:
0 in stock
Documents & Guides
B11CL4/Ant/827/LED2 85054 B11 120V 3.8W 2700K E12 Clear ProLED

Overview

B11CL4/Ant/827/LED2 85054 B11 120V 3.8W 2700K E12 Clear ProLED
Also known as: 807154850549, 85054, HCO85054

Specifications

Color: Clear
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Wattage: 3.800
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 3.800
Base: Candelabra Screw (E12)