G25CL5ANT/830/LED2 LED GLOBE (G25) FILAMENT BULB CLEAR MEDIUM (E26) BASE 120V 500 LUMEN 15000 HOURS

Item #: 2148867

Cat #: 85049

UPC: 807154850495

$ 8.85 EA
Company wide:
0 in stock
Documents & Guides
G25CL5ANT/830/LED2 LED GLOBE (G25) FILAMENT BULB CLEAR MEDIUM (E26) BASE 120V 500 LUMEN 15000 HOURS 82 CRI DIMMABLE

Overview

G25CL5ANT/830/LED2 LED GLOBE (G25) FILAMENT BULB CLEAR MEDIUM (E26) BASE 120V 500 LUMEN 15000 HOURS 82 CRI DIMMABLE
Also known as: 807154850495, 85049, HCO85049

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: G25 (Globe)
Wattage: 5.500
Light Technology: LED
Color: Clear
Base: Medium Screw (E26)
Wattage: 5.500
Color Temperature: 3000 (Warm White)
Shape: G25 (Globe)
Light Technology: LED