G25FR5ANT/827/LED2

Item #: 2148866

Cat #: 85048

UPC: 807154850488

$ 8.85 EA
Company wide:
0 in stock
Documents & Guides
G25Fr5Ant/827/LED2 85048 G25 120V 5.5W 2700K E26 Frost ProLED

Overview

G25Fr5Ant/827/LED2 85048 G25 120V 5.5W 2700K E26 Frost ProLED
Also known as: 807154850488, 85048, HCO85048

Specifications

Base: Medium Screw (E26)
Color: Frosted
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Base: Medium Screw (E26)
Shape: G25 (Globe)
Wattage: 5.500
Color: Frosted
Color Temperature: 2700 (Warm White)
Light Technology: LED