G25CL5ANT/827/LED2

Item #: 2148865

Cat #: 85047

UPC: 807154850471

$ 8.85 EA
Company wide:
0 in stock
Documents & Guides
G25CL5Ant/827/LED2 85047 G25 120V 5.5W 2700K E26 Clear ProLED

Overview

G25CL5Ant/827/LED2 85047 G25 120V 5.5W 2700K E26 Clear ProLED
Also known as: 807154850471, 85047, HCO85047

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Color: Clear
Shape: G25 (Globe)
Wattage: 5.500
Base: Medium Screw (E26)
Color Temperature: 2700 (Warm White)
Light Technology: LED