A19FR8ANT/827/LED2

Item #: 2148863

Cat #: 85040

UPC: 807154850402

$ 10.28 EA
Company wide:
0 in stock
Documents & Guides
A19Fr8Ant/827/LED2 85040 A19 120V 9W 2700K E26 Frosted ProLED

Overview

A19Fr8Ant/827/LED2 85040 A19 120V 9W 2700K E26 Frosted ProLED
Also known as: 807154850402, 85040, HCO85040

Specifications

Base: Medium Screw (E26)
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color: Frosted
Wattage: 9
Light Technology: LED