A19AMB5ANT/820/LED2

Item #: 2148862

Cat #: 85038

UPC: 807154850389

$ 6.96 EA
Company wide:
0 in stock
Documents & Guides
A19Amb5Ant/820/LED2 85038 A19 120V 5W 2000K E26 Amber ProLED

Overview

A19Amb5Ant/820/LED2 85038 A19 120V 5W 2000K E26 Amber ProLED
Also known as: 807154850389, 85038, HCO85038

Specifications

Color: Amber
Base: Medium Screw (E26)
Wattage: 5
Shape: A19 (Arbitrary)
Color Temperature: 2000 (Warm White)
Light Technology: LED
Color: Amber
Wattage: 5
Color Temperature: 2000 (Warm White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED