A19CL5ANT/827/LED2

Item #: 2148861

Cat #: 85037

UPC: 807154850372

Company wide:
0 in stock
Documents & Guides
A19CL5Ant/827/LED2 85037 A19 120V 5W 2700K E26 Clear ProLED

Overview

A19CL5Ant/827/LED2 85037 A19 120V 5W 2700K E26 Clear ProLED
Also known as: 807154850372, 85037, HCO85037

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 5
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Clear
Wattage: 5
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED