LED A-SHAPE (A15) FILAMENT BULB CLEAR MEDIUM (E26) BASE 120V 450 LUMEN 15000 HOURS 82 CRI DIMMABLE

Item #: 2148860

Cat #: 85035

UPC: 807154850358

$ 6.93 EA
Company wide:
0 in stock
Documents & Guides
LED A-SHAPE (A15) FILAMENT BULB CLEAR MEDIUM (E26) BASE 120V 450 LUMEN 15000 HOURS 82 CRI DIMMABLE

Overview

LED A-SHAPE (A15) FILAMENT BULB CLEAR MEDIUM (E26) BASE 120V 450 LUMEN 15000 HOURS 82 CRI DIMMABLE
Also known as: 807154850358, 85035, HCO85035

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Clear
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 6
Light Technology: LED