T848FR12/865/BYP4/DSE/LED

Item #: 2148859

Cat #: 84889

UPC: 807154848898

$ 7.36 EA
Company wide:
0 in stock
Documents & Guides
T848Fr12/865/BYP4/DSE/LED 84889 LED T8 12.5W 48In 6500K Double-Single Ended Bypass Type B

Overview

T848Fr12/865/BYP4/DSE/LED 84889 LED T8 12.5W 48In 6500K Double-Single Ended Bypass Type B
Also known as: 807154848898, 84889, HCO84889

Specifications

Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Wattage: 12.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Wattage: 12.500
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Light Technology: LED