T836FR12/865/BYP4/DSE/LED

Item #: 2148858

Cat #: 84878

UPC: 807154848782

$ 13.98 EA
Company wide:
0 in stock
Documents & Guides
T836Fr12/865/BYP4/DSE/LED 84878 T8 12W 36 In 6500K Double-Single Ended Bypass Type B

Overview

T836Fr12/865/BYP4/DSE/LED 84878 T8 12W 36 In 6500K Double-Single Ended Bypass Type B
Also known as: 807154848782, 84878, HCO84878

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 12
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Type: Ballast Bypass (Type B)
Wattage: 12
Light Technology: LED