T836FR12/850/BYP4/DSE/LED

Item #: 2148857

Cat #: 84877

UPC: 807154848775

$ 13.98 EA
Company wide:
0 in stock
Documents & Guides
T836Fr12/850/BYP4/DSE/LED 84877 T8 12W 36 In 5000K Double-Single Ended Bypass Type B

Overview

T836Fr12/850/BYP4/DSE/LED 84877 T8 12W 36 In 5000K Double-Single Ended Bypass Type B
Also known as: 807154848775, 84877, HCO84877

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Type: Ballast Bypass (Type B)
Wattage: 12
Light Technology: LED