T836FR12/840/BYP4/DSE/LED

Item #: 2148856

Cat #: 84876

UPC: 807154848768

$ 13.98 EA
Company wide:
0 in stock
Documents & Guides
T836Fr12/840/BYP4/DSE/LED 84876 T8 12W 36 In 4000K Double-Single Ended Bypass Type B

Overview

T836Fr12/840/BYP4/DSE/LED 84876 T8 12W 36 In 4000K Double-Single Ended Bypass Type B
Also known as: 807154848768, 84876, HCO84876

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Type: Ballast Bypass (Type B)
Wattage: 12
Light Technology: LED