T824FR7/865/BYP4/DSE/LED

Item #: 2148854

Cat #: 84874

UPC: 807154848744

$ 12.96 EA
Company wide:
0 in stock
Documents & Guides
T824Fr7/865/BYP4/DSE/LED 84874 T8 7W 24 In 6500K Double-Single Ended Bypass Type B

Overview

T824Fr7/865/BYP4/DSE/LED 84874 T8 7W 24 In 6500K Double-Single Ended Bypass Type B
Also known as: 807154848744, 84874, HCO84874

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 7
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Type: Ballast Bypass (Type B)
Wattage: 7
Light Technology: LED