T824FR7/835/BYP4/DSE/LED

Item #: 2148853

Cat #: 84871

UPC: 807154848713

$ 12.96 EA
Company wide:
49 in stock
Documents & Guides
T824Fr7/835/BYP4/DSE/LED 84871 T8 7W 24 In 3500K Double-Single Ended Bypass Type B

Overview

T824Fr7/835/BYP4/DSE/LED 84871 T8 7W 24 In 3500K Double-Single Ended Bypass Type B
Also known as: 807154848713, 84871, HCO84871

Specifications

Wattage: 7
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 7
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Light Technology: LED