WKL100-850-LED

Item #: 2148852

Cat #: 82379

UPC: 807154823796

$ 225.90 EA
Company wide:
0 in stock
Documents & Guides
WKL100-850-LED 82379 LED Temporary Work Light 100W 5000K

Overview

WKL100-850-LED 82379 LED Temporary Work Light 100W 5000K
Also known as: 807154823796, 82379, HCO82379

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 100